Motion
1131-60

INSIZE USA
1131-60

Digital Caliper, Range: 0 to 1500mm, 0 to 60", Resolution: 0.0005", 0.01mm, Battery: CR2032, Outer Jaw: 5.9"
MI ITEM #04660438
MFR #1131-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1131-60

Digital Caliper, Range: 0 to 1500mm, 0 to 60", Resolution: 0.0005", 0.01mm, Battery: CR2032, Outer Jaw: 5.9"
MI ITEM #04660438
MFR #1131-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1106-1502 ELECTRONIC CALIPER W/ JAW LGTH

Specifications

  • Measurement Range
    0 to 1500 mm, 0 to 60 in
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Outside Jaw Depth
    5.9 in
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text