Motion
4602-20

INSIZE USA
4602-20

Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.05 to 1 mm Range, 20 Blades
Mi Item #04660450
MFR #4602-20
Price$28.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4602-20

Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.05 to 1 mm Range, 20 Blades
Mi Item #04660450
MFR #4602-20

Mfr description
4602-20 METRIC FEELER GAGE LGTH 100MM 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.90/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Thickness
    0.05 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.65 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.85 mm, 0.9 mm, 0.95 mm, 1 mm

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Tapered
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.05 to 1 mm
  • Number Of Blades
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)