Motion
7241-150

INSIZE USA
7241-150

7241-150
MI ITEM #04660454
MFR #7241-150
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7241-150

7241-150
MI ITEM #04660454
MFR #7241-150

Mfr description
7241-150 OUTSIDE CALIPER 150MM/6IN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Leg Length
    6 in

Details

  • Material
    Alloy Steel
  • Maximum Measurement
    6 in
  • Measurement Range
    Maximum of 6 in
  • Spring Mechanism
    None
  • UPC_NO
    6928640373718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)