Motion
ISM-PM100

INSIZE USA
ISM-PM100

Monocular Microscope - 100 x Overall Magnification
MI ITEM #04660458
MFR #ISM-PM100
List Price$799.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
ISM-PM100

Monocular Microscope - 100 x Overall Magnification
MI ITEM #04660458
MFR #ISM-PM100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$799.62/each for your price

Overview

Mfr description
ISM-PM100 PORTABLE MEASURING MICROSCOPE

Specifications

  • Overall Magnification
    100 x
  • Eyepiece Type
    Monocular
  • Eyepiece Magnification
    10 x
  • Field Number
    1.8 mm
  • Focal Length
    30 mm
  • Objective Lens Aperture
    1/4 in
  • Objective Lens Magnification
    10 x
  • UPC_NO
    6928640323324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text