Overview
Mfr description
3238-2 CALIPER TYPE MICROMETER 1-2IN
Specifications
- TypeCaliper Type
- Minimum Measurement1 in
- Maximum Measurement2 in
- Measurement TypeMechanical
- Digital CounterNone
- Measuring Face MaterialCarbide
- Graduation0.001 in
- Thimble TypeRatchet Stop
- Spindle TypeFlat
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data