Motion
3290-345

INSIZE USA
3290-345

3290-345
MI ITEM #04660479
MFR #3290-345
List Price$1,469.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3290-345

3290-345
MI ITEM #04660479
MFR #3290-345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,469.55/each for your price

Overview

Mfr description
3290-345 V-ANVIL MICROMETER 5 FLUTES 2.6

Specifications

  • Type
    V-Anvil
  • Minimum Measurement
    2.6 in
  • Maximum Measurement
    3.4 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Point
  • Spindle Diameter
    6.5 mm
  • Anvil Type
    V-Anvil
  • Head Diameter
    18 mm
  • Point Angle
    108 °
  • Number Of Flutes Measured
    5
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640356094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text