Specifications
Dimensions
- Blade Length300 mm
- Thickness0.05 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.35 mm, 0.3 mm, 0.45 mm, 0.4 mm, 0.55 mm, 0.5 mm, 0.65 mm, 0.6 mm, 0.75 mm, 0.7 mm, 0.85 mm, 0.8 mm, 0.95 mm, 0.9 mm, 1 mm
Details
- Blade MaterialAlloy Steel
- Blade TypeStraight
- Imperial Or MetricBoth
- Individual Gauge Or SetSet
- Measurement Range0.05 to 1 mm
- Number Of Blades20
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)