1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
6801-1202
6801-1202
Mi Item #
04660491
MFR #
6801-1202
Price
$590.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
V-Blocks
INSIZE USA 6801-1202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
6801-1202
6801-1202
Mi Item #
04660491
MFR #
6801-1202
Mfr description
6801-1202 MAGNETIC V-BLOCK MAGNETIC FORC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$590
.85
/each
Add to Cart
Specifications
Dimensions
Block Height
3.9 in
Block Length
2.6 in
Block Width
3.7 in
Details
Capacity
2 in
Set Contents
(1) V-Block
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items