Specifications
Dimensions
- Resolution0.00005 in, 0.001 mm
- Throat Depth37 mm
Details
- Accuracy±2 µm
- Battery TypeLR44, SR44
- Data OutputNone
- Digital CounterNone
- IncludesStandard Rods
- Maximum Measurement2 in, 50 mm
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement1 in, 25 mm
- Thimble TypeRatchet-Friction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)