Specifications
Dimensions
- Graduation0.01 mm
Details
- Dial ColorWhite
- IncludesPlastic Box
- MaterialStainless Steel
- Measurement Range0 to 300 mm
- Surface FinishSatin Chrome
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)