Specifications
Dimensions
- Resolution0.00005 in, 0.001 mm
Details
- Accuracy6 µm
- Battery TypeSR44
- Data OutputNone
- Digital CounterNone
- IncludesStandard Rods
- Maximum Measurement5 in, 125 mm
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement4 in, 100 mm
- Thimble TypeRatchet-Friction