Motion
4141-250

INSIZE USA
4141-250

4141-250
MI ITEM #04660568
MFR #4141-250
List Price$1,223.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4141-250

4141-250
MI ITEM #04660568
MFR #4141-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,223.36/each for your price

Overview

Mfr description
4141-250 GRANITE SQUARE 250X160X25MM/9.8

Specifications

  • 45 Degree Angle
    No
  • Base Width
    6.3 in
  • Accuracy
    0.0002 in
  • Square Set
    Non-Square Set
  • Material
    Granite
  • Finish Coating
    Plain
  • UPC_NO
    6928640320477
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought