Motion
4605-20

INSIZE USA
4605-20

Thickness & Feeler Gauge - Set, 150 mm Blade Length, 0.05 to 1 mm Range, 20 Blades
MI ITEM #04660570
MFR #4605-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4605-20

Thickness & Feeler Gauge - Set, 150 mm Blade Length, 0.05 to 1 mm Range, 20 Blades
MI ITEM #04660570
MFR #4605-20

Mfr description
4605-20 METRIC LONG FEELER GAGE LGTH 150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    150 mm
  • Thickness
    0.05 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.35 mm, 0.3 mm, 0.45 mm, 0.4 mm, 0.55 mm, 0.5 mm, 0.65 mm, 0.6 mm, 0.75 mm, 0.7 mm, 0.85 mm, 0.8 mm, 0.95 mm, 0.9 mm, 1 mm

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.05 to 1 mm
  • Number Of Blades
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)