Motion
2328-10

INSIZE USA
2328-10

58mm Metric Dial Indicator, White, Accuracy: 20µm, Graduation: 0.01mm, Reading: 0 to 100, 21mm Contact Point, Measurement Range: 0mm to 10mm
MI ITEM #04660613
MFR #2328-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2328-10

58mm Metric Dial Indicator, White, Accuracy: 20µm, Graduation: 0.01mm, Reading: 0 to 100, 21mm Contact Point, Measurement Range: 0mm to 10mm
MI ITEM #04660613
MFR #2328-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2328-10 METRIC DOUBLE FACE DIAL INDICATO

Specifications

  • Maximum Measurement
    10 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Accuracy
    20 µm
  • Dial Color
    White
  • Dial Diameter
    58 mm
  • Contact Point Length
    21 mm
  • Calibrated
    Not Calibrated
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought