Motion
3229-11

INSIZE USA
3229-11

3229-11
MI ITEM #04660644
MFR #3229-11
Price$465.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3229-11

3229-11
MI ITEM #04660644
MFR #3229-11

Mfr description
3229-11 SINGLE ROD INTERNAL MICROMETER 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.86/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Rod Diameter
    0.63 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    11 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    10 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Zero-Adjustable
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)