Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6890-706

V-Block or Clamp Set, Capacity: 2.2" Round, Set Contents: (1) V-Block, Block Height: 4", Block Length: 3"
MI ITEM #04660649
MFR #6890-706

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6890-706 MAGNETIC V-BLOCK MAGNETIC FORCE

Specifications

  • Capacity
    2.2 in
  • Set Contents
    (1) V-Block
  • Block Height
    4 in
  • Block Length
    3 in
  • Block Width
    3.1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought