Motion
3532-25E

INSIZE USA
3532-25E

3532-25E
MI ITEM #04660666
MFR #3532-25E
List Price$1,321.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3532-25E

3532-25E
MI ITEM #04660666
MFR #3532-25E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,321.84/each for your price

Overview

Mfr description
3532-25E ELECTRONIC BLADE MICROMETER 3

Specifications

  • Type
    Blade
  • Minimum Measurement
    0 in, 0 mm
  • Maximum Measurement
    1 in, 25 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Throat Depth
    32 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    ±4 µm
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Anvil Type
    Blade
  • Blade Thickness
    0.75 mm
  • Blade Depth
    6.5 mm
  • Head Diameter
    18 mm
  • Data Output
    RS232
  • Battery Type
    LR44, SR44
  • Includes
    Standard Rods
  • UPC_NO
    6928640327667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text