Overview
Mfr description
4141-400 GRANITE SQUARE 400X250X40MM/15.
Specifications
- 45 Degree AngleNo
- Base Width9.8 in
- Accuracy0.00028 in
- Square SetNon-Square Set
- MaterialGranite
- Finish CoatingPlain
- UPC_NO6928640320484
- Beveled Or Straight EdgesStraight Edges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data