Motion
4707-400

INSIZE USA
4707-400

4707-400
MI ITEM #04660683
MFR #4707-400
Your Price$223.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4707-400

4707-400
MI ITEM #04660683
MFR #4707-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$223.68/each(List $308.68)

Overview

Mfr description
4707-400 MACHINIST SQUARE W/ WIDE BASE 4

Specifications

  • Blade Length
    400 mm
  • 45 Degree Angle
    No
  • Square Style
    Machinist Square
  • Blade Width
    38 mm
  • Base Width
    250 mm
  • Accuracy
    56 µm, 60 µm
  • Square Set
    Non-Square Set
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640318023
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text