Overview
Mfr description
7391-T9 BALL ANVILS FOR INTERNAL
Specifications
- Accessory TypeAnvil
- For Use WithGear Micrometer
- Size2.75 (Module) mm, 5 (Ball Diameter) mm, 5 (Overall Diameter) mm, 9 (Diametral Pitch) tpi
- UPC_NO6928640306716
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data