Motion
2309-100

INSIZE USA
2309-100

78mm Metric Dial Indicator, White, Accuracy: 50µm, Graduation: 0.01mm, Reading: 0 to 100, 108mm Contact Point
MI ITEM #04660699
MFR #2309-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2309-100

78mm Metric Dial Indicator, White, Accuracy: 50µm, Graduation: 0.01mm, Reading: 0 to 100, 108mm Contact Point
MI ITEM #04660699
MFR #2309-100

Mfr description
2309-100 METRIC DIAL INDICATOR JEWELED S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contact Point Length
    108 mm
  • Dial Diameter
    78 mm
  • Dial Reading
    0 to 100

Details

  • Accuracy
    50 µm
  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Includes
    Stem Clamp
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    100 mm
  • Minimum Measurement
    0 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)