Motion
3203-300A

INSIZE USA
3203-300A

3203-300A
MI ITEM #04660702
MFR #3203-300A
List Price$384.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3203-300A

3203-300A
MI ITEM #04660702
MFR #3203-300A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.43/each for your price

Overview

Mfr description
3203-300A OUTSIDE MICROMETER 275-300MM R

Specifications

  • Minimum Measurement
    275 mm
  • Maximum Measurement
    300 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    168 mm
  • Graduation
    0.01 mm
  • Accuracy
    9 µm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text