Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3229-32

Inside Micrometer, Range: 31" to 32", Mechanical, Zero-Adjustable, Graduation: 0.001", Carbide
MI ITEM #04660755
MFR #3229-32

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3229-32 SINGLE ROD INTERNAL MICROMETER 3

Specifications

  • Minimum Measurement
    31 in
  • Maximum Measurement
    32 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Zero-Adjustable
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    1
  • Rod Diameter
    0.63 in
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought