1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
4130-1D4
Go & No Go Thread Plug Gauge, Diameter: 1.4mm, Class: 6H, Includes: Wooden Box
MI ITEM #
04660759
MFR #
4130-1D4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Pin, Plug and Ring Gauges
INSIZE USA 4130-1D4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4130-1D4
Go & No Go Thread Plug Gauge, Diameter: 1.4mm, Class: 6H, Includes: Wooden Box
MI ITEM #
04660759
MFR #
4130-1D4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4130-1D4 METRIC THRD PLUG GAGE GRADE 6H
Specifications
Type
Thread Plug Gauge
Diameter
1.4 mm
Go Or No Go
Go & No Go
Class
6H
Individual Gauge Or Set
Individual Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data