Motion
3127-E25

INSIZE USA
3127-E25

3127-E25
MI ITEM #04660768
MFR #3127-E25
List Price$2,613.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3127-E25

3127-E25
MI ITEM #04660768
MFR #3127-E25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,613.38/each for your price

Overview

Mfr description
3127-E25 ELECTRONIC THREE POINTS INSIDE

Specifications

  • Minimum Measurement
    2 in
  • Maximum Measurement
    2-1/2 in
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Gauge Depth
    4.56 in
  • Max Extension Rod Length
    6 in
  • Resolution
    0.00005 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Data Output
    RS232
  • Water Resistance Rating
    IP 54
  • Battery Type
    SR44
  • Includes
    Standard Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text