Motion
3228-70

INSIZE USA
3228-70

Inside Micrometer, Range: 50mm to 70mm, Mechanical, Ratchet Stop, Graduation: 0.001mm, Carbide
MI ITEM #04660813
MFR #3228-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3228-70

Inside Micrometer, Range: 50mm to 70mm, Mechanical, Ratchet Stop, Graduation: 0.001mm, Carbide
MI ITEM #04660813
MFR #3228-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3228-70 WIDE RANGE THREE POINTS INSIDE

Specifications

  • Minimum Measurement
    50 mm
  • Maximum Measurement
    70 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Gauge Depth
    230 mm
  • Graduation
    0.001 mm
  • Accuracy
    5 µm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    50 mm
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Standard Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought