Motion
3227-16

INSIZE USA
3227-16

Inside Micrometer, Range: 12mm to 16mm, Mechanical, Ratchet Stop, Graduation: 0.005mm, Carbide
MI ITEM #04660826
MFR #3227-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3227-16

Inside Micrometer, Range: 12mm to 16mm, Mechanical, Ratchet Stop, Graduation: 0.005mm, Carbide
MI ITEM #04660826
MFR #3227-16

Mfr description
3227-16 THREE POINTS INSIDE MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gauge Depth
    80 mm
  • Graduation
    0.005 mm
  • Max Extension Rod Length
    150 mm
  • Setting Ring Diameter
    16 mm

Details

  • Accuracy
    4 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Standard Ring
  • Maximum Measurement
    16 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    12 mm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)