Motion
3227-E112

INSIZE USA
3227-E112

3227-E112
MI ITEM #04660848
MFR #3227-E112
List Price$1,346.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3227-E112

3227-E112
MI ITEM #04660848
MFR #3227-E112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,346.46/each for your price

Overview

Mfr description
3227-E112 THREE POINTS INSIDE MICROMETER

Specifications

  • Minimum Measurement
    1 in
  • Maximum Measurement
    1.2 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Gauge Depth
    3.6 in
  • Max Extension Rod Length
    6 in
  • Graduation
    0.0002 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Standard Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought