Motion
3520-30E

INSIZE USA
3520-30E

3520-30E
MI ITEM #04660867
MFR #3520-30E
List Price$1,113.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3520-30E

3520-30E
MI ITEM #04660867
MFR #3520-30E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,113.53/each for your price

Overview

Mfr description
3520-30E ELECTRONIC INSIDE MICROMETER TH

Specifications

  • Minimum Measurement
    0.2 in
  • Maximum Measurement
    1.2 in
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Resolution
    0.00005 in
  • Accuracy
    ±5 µm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    5 mm
  • Data Output
    RS232
  • Water Resistance Rating
    None
  • Battery Type
    LR44, SR44
  • Includes
    Standard Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought