Motion
3520-75E

INSIZE USA
3520-75E

3520-75E
MI ITEM #04660868
MFR #3520-75E
List Price$1,107.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3520-75E

3520-75E
MI ITEM #04660868
MFR #3520-75E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,107.84/each for your price

Overview

Mfr description
3520-75E ELECTRONIC INSIDE MICROMETER

Specifications

  • Minimum Measurement
    2 in
  • Maximum Measurement
    3 in
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Resolution
    0.00005 in
  • Accuracy
    ±7 µm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    RS232
  • Water Resistance Rating
    None
  • Battery Type
    LR44, SR44
  • Includes
    Spare Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought