Motion
3227-E08

INSIZE USA
3227-E08

3227-E08
MI ITEM #04660880
MFR #3227-E08
Price$958.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3227-E08

3227-E08
MI ITEM #04660880
MFR #3227-E08

Mfr description
3227-E08 THREE POINTS INSIDE MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.24/each

Specifications

Dimensions

  • Gauge Depth
    3.2 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Standard Ring
  • Maximum Measurement
    0.8 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.65 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)