Motion
3520-100E

INSIZE USA
3520-100E

3520-100E
MI ITEM #04660890
MFR #3520-100E
Price$1,151.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3520-100E

3520-100E
MI ITEM #04660890
MFR #3520-100E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,151.40/each

Specifications

Dimensions

  • Resolution
    0.00005 in

Details

  • Accuracy
    ±8 µm
  • Battery Type
    LR44, SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Spare Battery
  • Maximum Measurement
    4 in
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    3 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Overview

Mfr description
3520-100E ELECTRONIC INSIDE MICROMETER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought