Motion
1351-600

INSIZE USA
1351-600

Height Gauge, Max Measurement: 600mm, Imperial or Metric: Metric, Accuracy: ±0.05mm
MI ITEM #04661126
MFR #1351-600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1351-600

Height Gauge, Max Measurement: 600mm, Imperial or Metric: Metric, Accuracy: ±0.05mm
MI ITEM #04661126
MFR #1351-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1351-600 HEIGHT GAGE 2-BEAM DIAL 0-600MM

Specifications

  • Maximum Measurement
    600 mm
  • Imperial Or Metric
    Metric
  • Metric Imperial Conversion
    Metric-Imperial Conversion Not Included
  • Accuracy
    ±0.05 mm
  • Material
    Carbide, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text