Motion
3206-200A

INSIZE USA
3206-200A

3206-200A
MI ITEM #04661140
MFR #3206-200A
Price$973.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3206-200A

3206-200A
MI ITEM #04661140
MFR #3206-200A

Mfr description
3206-200A OUTSIDE MICROMETER W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$973.11/each

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Throat Depth
    114 mm

Details

  • Accuracy
    7 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    200 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    100 mm
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)