Motion
3206-300

INSIZE USA
3206-300

Outside Micrometer, Range: 150mm to 300mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04661141
MFR #3206-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3206-300

Outside Micrometer, Range: 150mm to 300mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04661141
MFR #3206-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3206-300 OUTSIDE MICROMETER W/

Specifications

  • Minimum Measurement
    150 mm
  • Maximum Measurement
    300 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    165 mm
  • Graduation
    0.01 mm
  • Accuracy
    9 µm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought