Motion
3264-06

INSIZE USA
3264-06

3264-06
MI ITEM #04661150
MFR #3264-06
List Price$1,321.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3264-06

3264-06
MI ITEM #04661150
MFR #3264-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,321.84/each for your price

Overview

Mfr description
3264-06 MICROMETER FOR HOT PLATE 0-0.6IN

Specifications

  • Type
    Sheet Metal
  • Minimum Measurement
    0 in
  • Maximum Measurement
    0.6 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.002 in
  • Data Output
    None
  • Includes
    Wooden Box
  • UPC_NO
    6940561943269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought