Motion
4820- 452

INSIZE USA
4820- 452

Metric, Whitworth Screw Pitch Gauge, 24 (Whitworth), 28 (Unified) Blades
MI ITEM #04661166
MFR #4820- 452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4820- 452

Metric, Whitworth Screw Pitch Gauge, 24 (Whitworth), 28 (Unified) Blades
MI ITEM #04661166
MFR #4820- 452

Mfr description
4820-452 PITCH GAGE ALLOY STEEL 28PCS WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metric Measurement Range
    0.25 to 6 mm
  • Sizes in Set
    0.25 mm, 0.35 mm, 0.3 mm, 0.45 mm, 0.4 mm, 0.5 mm, 0.6 mm, 0.75 mm, 0.7 mm, 0.8 mm, 0.9 mm, 1.15 mm, 1.5 mm, 1.75 mm, 10 tpi, 11 tpi, 12 tpi, 13 tpi, 14 tpi, 16 tpi, 18 tpi, 19 tpi, 1 mm, 2.5 mm, 20 tpi, 22 tpi, 24 tpi, 25 tpi, 26 tpi, 28 tpi, 2 mm, 3.5 mm, 30 tpi, 32 tpi, 36 tpi, 3 mm, 4-1/2 tpi, 4.5 mm, 40 tpi, 48 tpi, 4 mm, 4 tpi, 5.5 mm, 5 mm, 5 tpi, 60 tpi, 62 tpi, 6 mm, 6 tpi, 7 tpi, 8 tpi, 9 tpi

Details

  • Imperial Measurement Range
    4 to 62 tpi
  • Locking Device
    Locking Device Not Included
  • Number Of Blades
    24 (Whitworth), 28 (Unified)
  • Thread Type
    Metric, Whitworth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)