Motion
7110-200

INSIZE USA
7110-200

7110-200
MI ITEM #04661178
MFR #7110-200
Price$9.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7110-200

7110-200
MI ITEM #04661178
MFR #7110-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.89/each

Specifications

Dimensions

  • Blade Length
    8 in
  • Blade Width
    0.71 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 0.5 mm, 1 mm

Details

  • Finish Coating
    Satin
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Stainless Steel
  • UPC_NO
    6928640319785

Overview

Mfr description
7110-200 RULE 200X18X1.0MM/8X0.71X0.04IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought