Motion
6217
Vacuum Round Indicator Base With Post & Rod Arm, Aluminum, Base Diameter: 3.1", Clamping Diameter: 3/8"
Mi Item #04661196
MFR #6217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Round Indicator Base With Post & Rod Arm, Aluminum, Base Diameter: 3.1", Clamping Diameter: 3/8"
Mi Item #04661196
MFR #6217

Mfr description
6217 VACUUM STAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    3.1 in
  • Clamping Diameter
    3/8 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Vacuum
  • Base Type
    Round
  • Includes Base
    Included
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)