Motion
1114-150

INSIZE USA
1114-150

Digital Caliper, Range: 0 to 150mm, 0 to 6", Resolution: 0.0005", 0.01mm, Battery: SR44, LCD Display
Mi Item #04661208
MFR #1114-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1114-150

Digital Caliper, Range: 0 to 150mm, 0 to 6", Resolution: 0.0005", 0.01mm, Battery: SR44, LCD Display
Mi Item #04661208
MFR #1114-150

Mfr description
1114-150 ELECTRONIC CALIPER ALLOY CASE 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    0.0005 in, 0.01 mm

Details

  • Battery Type
    SR44
  • Display Type
    LCD
  • Includes
    Spare Battery
  • Material
    Stainless Steel
  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)