Motion
1117-501

INSIZE USA
1117-501

Digital Caliper, Scale Width: 24mm, Range: 0 to 20", 0 to 500mm, Accuracy: ±0.05mm, Battery: CR2032
Mi Item #04661213
MFR #1117-501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1117-501

Digital Caliper, Scale Width: 24mm, Range: 0 to 20", 0 to 500mm, Accuracy: ±0.05mm, Battery: CR2032
Mi Item #04661213
MFR #1117-501

Mfr description
1117-501 ELECTRONIC CALIPER W/ JAW LGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Jaw Depth
    18 mm
  • Outside Jaw Depth
    100 mm
  • Overall Length
    675 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    24 mm

Details

  • Accuracy
    ±0.05 mm
  • Battery Type
    CR2032
  • Display Type
    LCD
  • Includes
    Wooden Box
  • Material
    Stainless Steel
  • Measurement Range
    0 to 20 in, 0 to 500 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)