Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1134-150

Digital Caliper, Range: 0 to 150mm, 0 to 6", Resolution: 0.0005", 0.01mm, Battery: SR54, LCD Display
MI ITEM #04661231
MFR #1134-150

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1134-150 SOLAR ENERGY ELECTRONIC CALIPER

Specifications

  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    SR54
  • Material
    Stainless Steel
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought