Motion
1141-300A

INSIZE USA
1141-300A

1141-300A
MI ITEM #04661244
MFR #1141-300A
List Price$706.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1141-300A

1141-300A
MI ITEM #04661244
MFR #1141-300A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$706.37/each for your price

Overview

Mfr description
1141-300A DEPTH CALIPER ELECTRONIC

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    12 in
  • Measurement Type
    Electronic
  • Base Length
    5.9 in
  • Digital Counter
    None
  • Measuring Face Material
    Stainless Steel
  • Accuracy
    ±0.04 mm
  • Resolution
    0.0005 in
  • Data Output
    USB
  • Battery Type
    SR44
  • Water Resistance Rating
    None
  • Includes
    Plastic Box/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought