Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1141-500

Electronic Depth Micrometer/Gauge, Range: 0" to 20", Accuracy: ±0.05mm, Resolution: 0.0005", 5.9" Base
MI ITEM #04661245
MFR #1141-500

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1141-500 ELECTRONIC DEPTH CALIPER BASE L

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    20 in
  • Measurement Type
    Electronic
  • Base Length
    5.9 in
  • Digital Counter
    None
  • Measuring Face Material
    Stainless Steel
  • Accuracy
    ±0.05 mm
  • Resolution
    0.0005 in
  • Data Output
    USB
  • Battery Type
    SR44
  • Water Resistance Rating
    None
  • Includes
    Plastic Box/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought