Motion
1185-150A

INSIZE USA
1185-150A

1185-150A
MI ITEM #04661256
MFR #1185-150A
List Price$441.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1185-150A

1185-150A
MI ITEM #04661256
MFR #1185-150A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.24/each for your price

Overview

Mfr description
1185-150A ELECTRONIC OUTSIDE CALIPER W/

Specifications

  • Measurement Range
    0 to 6 in, 0 to 150 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Accuracy
    ±0.04 mm
  • Scale Width
    16 mm
  • Thumb Roller
    No Thumb Roller
  • Battery Type
    SR44
  • Material
    Stainless Steel
  • Overall Length
    250 mm
  • Outside Jaw Depth
    40 mm
  • Includes
    Spare Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text