Motion
1312-200

INSIZE USA
1312-200

Dial Caliper, Measurement Range: 0 to 200mm, Graduation: 0.02mm, Surface Finish: Satin Chrome
MI ITEM #04661306
MFR #1312-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1312-200

Dial Caliper, Measurement Range: 0 to 200mm, Graduation: 0.02mm, Surface Finish: Satin Chrome
MI ITEM #04661306
MFR #1312-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1312-200 DIAL CALIPER 0-200MM RES 0.02MM

Specifications

  • Measurement Range
    0 to 200 mm
  • Graduation
    0.02 mm
  • Surface Finish
    Satin Chrome
  • Material
    Stainless Steel
  • Dial Color
    White
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text