Overview
Mfr description
1351-12 HEIGHT GAGE 2-BEAM DIAL 0-12IN
Specifications
- Maximum Measurement12 in
- Imperial Or MetricImperial
- Metric Imperial ConversionMetric-Imperial Conversion Not Included
- MaterialCarbide, Stainless Steel
- UPC_NO6928640326615
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data