Motion
2107-50

INSIZE USA
2107-50

Digital Indicator, Max Measurement: 2", Resolution: 0.0002", Data Output: USB, Battery Type: CR2032
Mi Item #04661327
MFR #2107-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2107-50

Digital Indicator, Max Measurement: 2", Resolution: 0.0002", Data Output: USB, Battery Type: CR2032
Mi Item #04661327
MFR #2107-50

Mfr description
2107-50F LONG RANGE ELECTRONIC DIGITAL I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    0.0002 in

Details

  • Batteries Included
    Included
  • Battery Type
    CR2032
  • Data Output
    USB
  • Maximum Measurement
    2 in
  • Metric Imperial Conversion
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)