Motion
2304-015

INSIZE USA
2304-015

2304-015
Mi Item #04661338
MFR #2304-015
Price$143.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2304-015

2304-015
Mi Item #04661338
MFR #2304-015

Mfr description
2304-015 INCH DIAL INDICATOR BEZEL DIAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.93/each

Specifications

Dimensions

  • Dial Diameter
    1.6 in
  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plastic Box
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    0.1 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)