Motion
2304-0205

INSIZE USA
2304-0205

2304-0205
MI ITEM #04661339
MFR #2304-0205
Your Price$104.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2304-0205

2304-0205
MI ITEM #04661339
MFR #2304-0205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.29/each(List $143.93)

Overview

Mfr description
2304-0205 INCH DIAL INDICATOR BEZEL DIAM

Specifications

  • Maximum Measurement
    0.2 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    1.6 in
  • Calibrated
    Not Calibrated
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought